Residential 8 x 8 in. Ceiling Diffuser in White Plastic
Airtec® Residential 8 x 8 in. Ceiling Diffuser in White Plastic
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: 0 Available in Woodbridge, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Zip off bands
- Includes 3-way grille, square damper handle and 1 strap
- Features high impact polymers, virtually airtight damper for winter shut off and volume control
- Scratch and rust resistant
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Residential
- Collection:
- Airtec®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diffuser Size:
- 8 in x 8 in
- GRD Deflection Type:
- 3-way
- Length:
- 8 in
- Material:
- Plastic
- Vent Duct Shape:
- Square
- Width:
- 8 in