Rectorseal

AquaGuard® 24 V Electronic In-Line Water Sensor & Access Port

Part #REC96110  |  Manufacturer Part #96110

Volts:

24V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Electronic water sensor is designed for use on the primary drain line and is integrated with an access port for clearing and removing clog causing debris
  • Includes secondary sensor with water detection LED light for secondary drain pans
  • Open fourth wire for optional external alarm, digital controller or energy management systems

Specifications

ADA Compliant: No

AMP: 5

Adjustable: No

Collection: AquaGuard®

Cord Length: 6 ft

Height: 11 in

Length: 7 in

Material: Plastic

Power Source: Electric

Type: REC96110

UL Listed: UL 508

Volts: 24V

Width: 2-1/2 in