Rectorseal

AquaGuard® 24V Condensate Switch 4-1/2 in.

Part #REC96194  |  Manufacturer Part #96194

Length:

4-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eliminates the need for a secondary drain pan
  • Can also be installed as a backup system to a condensate pump failure
  • Meets international building codes and meets or exceeds multiple municipal codes
  • Includes a long-lasting lithium battery that lasts up to the life of the ductless mini-split system
  • Up to a 20 second make/break delay with automatic reset and low battery audible alert
  • Engineered to work exclusively with all Mitsubishi Electric residential and commercial mini-split systems

Specifications

ADA Compliant: No

AMP: 5

Adjustable: No

Brand Model Compatibility: Mitsubishi Ductless Mini-Split Systems

Collection: AquaGuard®

Color Finish: Grey

Color Finish Category: Greys

Cord Length: 6 ft

Height: 1-1/2 in

Length: 4-1/2 in

Material: Plastic

Material Type: DexElar®, Polymer

Power Source: Electric

UL Listed: UL 508

Volts: 24V

Width: 1-1/4 in