1 gal Gas Leak Detector

You last purchased this on
 
Rectorseal

Better Bubble™ 1 gal Gas Leak Detector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

Better Bubble™ 1 gal Gas Leak Detector

  • Fast #
  • Part #REC65273
  • Item #463484
  • Manufacturer Part #65273
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Will not attack plastic or rubber
  • Will not corrode metal surfaces
  • Detects leaks of refrigerant gases, air, oxygen, and most other gases
  • Does not contain any oils, halogens, ammonia, or amines
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
Better Bubble™
Color:
Blue
GSA Approved:
No
IAPMO Listed -:
No
Length:
12 in
NSF Certified:
No
Size:
1 gal
Temperature Range:
0 to 250 Deg F
Width:
6 in