32 oz Leak Locator Formula

You last purchased this on
 
Rectorseal

Better Bubble™ 32 oz Leak Locator Formula

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

Better Bubble™ 32 oz Leak Locator Formula

  • Fast #
  • Part #REC65432
  • Item #531142
  • Manufacturer Part #65432
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Will not attack plastic or rubber
  • Will not corrode metal surfaces
  • Detects leaks of refrigerant gases, air, oxygen, and most other gases
  • Does not contain any oils, halogens, ammonia, or amines
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
Better Bubble™
Color:
Blue
Color Finish Category:
Blues
Color Finish Name:
Blue
GSA Approved:
No
Height:
12-3/4 in
IAPMO Listed -:
No
Length:
3-1/4 in
NSF Certified:
No
Size:
32 oz
Temperature Range:
0 to 250 Deg F