0 items

Rectorseal G-O-N® Bird Screen

REC827

Width

Starting at $67.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Has security ring
  • Installed prior to nozzle thereby inhibiting theft or loss of escutcheon
  • Keeps birds and other animals out

SPECIFICATIONS

Collection
G-O-N®
Color Finish
Gold
Length
4-29/100 in
Material
Nickel Brass
Width
4-2/7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday