Rectorseal
Blue+™ 4 oz PVC Blue Pipe Joint Compound
Part #REC31633 | Item #4899435 | Manufacturer Part #31633
Size
Product Details
- Stays flexible, designed for areas of high vibration and thermal expansion or contraction
- For use with water, hot or cold
- Lubricates and protects threads
- Lead free and contains no other metals
- Contains PTFE
- Withstands 10,000 psi for fluids, and 2000 psi for gases
- Formulated for plastic and metal pipe
- Allows for immediate pressurization
- Not recommended for oxygen
Specifications
ADA Compliant: No
ANSI Specifications: [ANSI 61-G, ANSI 372]
Adjustable: No
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: Yes
Collection: Blue+™
Color: Blue
GSA Approved: No
IAPMO Listed: Yes
Length: 2 in
Material: [Plastic, Synthetic Fiber]
Material Type: PTFE
Maximum Pressure: [10,000 psi (liquids), 2,000 psi (gases)]
NSF Certified: Yes
NSF Specifications: [NSF 61-G, NSF 372]
Pipe Compatibility: PVC
Size: 4 oz
Temperature Range: 20 to 140 Deg F
Type: Pipe Thread Sealant
UL Listed: Yes