12 oz. Bee Killer

You last purchased this on
 
Rectorseal

Buz-Awf™ 12 oz. Bee Killer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

Buz-Awf™ 12 oz. Bee Killer

  • Fast #
  • Part #REC84391
  • Item #9532894
  • Manufacturer Part #84391
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Kills wasps, hornets, yellow jackets and bees
  • EPA registered
  • High pressure, long distance spray that can shoot a stream up to 20 ft.
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Collection:
Buz-Awf™
Color Finish Category:
Reds
Color Finish Name:
Amber
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Aerosol, Liquid
Product Type:
Bee Killer
Size:
12 oz
UL Listed:
No