4 in. Plastic Solvent Weld Backwater Valve
Clean Check® 4 in. Plastic Solvent Weld Backwater Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to perform maintenance and inspection from ground level
- Valve flapper seals the system, blocking reverse flow
- No costly manhole
Specifications
- Collection:
- Clean Check®
- Color Finish Name:
- White
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- Height:
- 11 in
- Length:
- 10-1/5 in
- Material:
- Plastic
- Maximum Immersible Depth:
- 12 ft
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 75 psi
- Valve Size:
- 4 in