4 in. PVC Solvent Weld Backwater Valve

You last purchased this on
 
Rectorseal

Clean Check® 4 in. PVC Solvent Weld Backwater Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

Clean Check® 4 in. PVC Solvent Weld Backwater Valve

  • Fast #
  • Part #REC96924
  • Item #3349031
  • Manufacturer Part #96924
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Installed easily outside a home, business or other structure without using a costly manhole
  • Extendable backwater valves prevent sewage backup into a residence or building
  • Heavy duty flapper withstands pressure of 75 psi at 100 ft of head
  • Requires Certification

Documents


Specifications

Collection:
Clean Check®
Color Finish Name:
White
End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connections:
Solvent Weld
Height:
10 in
Length:
10-1/5 in
Material:
Plastic
Material Type:
PVC
Maximum Immersible Depth:
12 ft
Maximum Temperature:
120
Pressure - Maximum:
75 psi
Valve Size:
4 in