1 lb. Copper Anti-Seize Compound
Copper-Rich™ 1 lb. Copper Anti-Seize Compound
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Highly adhesive on both wet and dry surfaces
- Exceeds military specification MIL-A-907E
- Resists seizure for easy breakout on all metal connections including stainless steel from -65°F to 1800°F
- Contains no lead or graphite
- Protects against galling, heat-freeze, rust, and corrosion
- Will not harden or dry out in storage
- Rich in micro-sized pure copper flakes which literally "plate" the surface
Specifications
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Copper-Rich™
- Color Finish Name:
- Copper
- Material:
- Copper, Petroleum Oil
- NSF Certified:
- No
- Product Type:
- Anti-Seize Compound
- Size:
- 1 lb
- Temperature Range:
- -65 to 1800 Deg F (-54 to 982 Deg C)