24V Condensate Switch 9 in.

You last purchased this on
 
Rectorseal

EZ Trap® 24V Condensate Switch 9 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

EZ Trap® 24V Condensate Switch 9 in.

  • Fast #
  • Part #REC83224
  • Item #4383165
  • Manufacturer Part #83224
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Threads into fitting on secondary drain pan
  • Includes 1" x ¾" male threaded street ell, float switch assembly, 48" cable
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
4
Adjustable:
No
Brand Model Compatibility:
Various 3/4 in condensate traps
Collection:
EZ Trap®
Cord Length:
72 in
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
13 in
Length:
9 in
Material:
Metal, Plastic
Material Type:
PVC
Power Source:
Electric
UL Listed:
UL 508
Volts:
24V
Width:
2 in