EZ Trap® 24V Condensate Switch 9 in.

Part #REC83226  |  Item #4383174  |  Manufacturer Part #83226

$ 26.16 EACH

Volts:

24V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Compact overflow switch that has a 2 part design for use where obstructions prevent direct threading

Specifications

ADA Compliant: No

AMP: 4

Adjustable: No

Brand Model Compatibility: Various 3/4 in drain lines

Collection: EZ Trap®

Cord Length: 4 ft

Height: 13 in

Length: 9 in

Material: Plastic

Material Type: PVC

Power Source: Electric

UL Listed: Yes

Volts: 24V

Width: 2 in