Rectorseal

EZ Trap® 72 in. Switched Side Entry Kit

Part #REC83207  |  Manufacturer Part #83207

Length:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Float switch warns of blockage and shuts down the AC unit, Slip fit float switch removes easily for cleaning and inspection
  • Transparent Trap is easy to clean and inspect
  • Watertight red caps provide easy access to clean the trap and drain pan outlet
  • Durable schedule 40 PVC fittings
  • 2 year warranty

Specifications

ADA Compliant: No

Adjustable: No

Collection: EZ Trap®

Diameter: 3/4 in

Height: 14 in

Length: 12 in

Material: Plastic

Material Type: PVC

UL Listed: UL 508