0 items

Rectorseal Metacaulk® 1200 Firestop Caulk

REC66

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Metacaulk® 1200
Color Finish
White
Color Finish Category
Whites
FM Approved
Yes
Material
Elastomeric
Size
30 oz
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday