8 oz Flux
Fluxomatic™ 8 oz Flux
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cleans and Brightens instantly
- Leaves no residue
- Non-acid
- Will not clog valves
- No fumes or odor
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Fluxomatic™
- Color:
- Yellow
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Flux
- Size:
- 8 oz
- Temperature Range:
- 40 to 120 Deg F