0 items

Rectorseal Fortress® 12 in. Wall Duct Kit

REC84025

Color Finish

(Pricing is for Ivory)

$101.59

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 1-3 Days

DESCRIPTION

  • Fitting used to conceal and protect exposed refrigeration linesets, electrical cable, telephone wiring, and water or drain pipes
  • Includes 2 lineset ducting clips
  • Made in the USA
  • Paintable
  • Perfect for minisplits, high velocity, and conventional ducted AC systems
  • UL 94V satisfied
  • UV and weather resistant

SPECIFICATIONS

Collection
Fortress®
Color Finish
Ivory
Fitting Size 1
3-1/2 in
Fitting Size 2
3-1/2 in
Fitting Sizes
3-1/2 in
Height
3-1/2 in
Length
49 in
Material
Plastic
Material Type
PVC
Width
3-1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday