Rectorseal

Gas Guard™ 5/16 in. Socket Tool

Part #REC86609  |  Manufacturer Part #86609

Socket Size:

5/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5/16" universal tool
  • Used to remove gas guard caps

Specifications

ADA Compliant: No

Adjustable: No

CE Approved: No

CSA Certified: No

Collection: Gas Guard™

Color Finish: Black

Color Finish Category: Blacks

Height: 1 in

Length: 3/4 in

Material: Plastic

NSF Certified: No

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Socket Size: 5/16 in

Temperature Range: 0 to 120 Deg F

Tool Type: Socket

Type: Gas Guard Refrigerant Lock Key

Width: 1-1/4 in