28 in. x 69 in. Plastic Condensate Drain Pan

You last purchased this on
 
Rectorseal

Goliath® 28 in. x 69 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #REC96204
  • Item #3908779
  • Manufacturer Part #96204
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

Goliath® 28 in. x 69 in. Plastic Condensate Drain Pan

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Risers run the length of pan for better strength when hanging
  • Extreme temperature durability
  • Strong enough to hang using only 1 pair of steel support struts, ensuring a quick-and-easy professional installation
  • Crack, split, leak, and rust resistant
  • Self extinguishing
  • High tensile strength
  • Requires Certification

Documents

Recommended Accessories


Specifications

Adjustable:
No
Collection:
Goliath®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
4-1/4 in
Height:
28 in
Length:
69 in
Material:
Plastic
Material Type:
DexElar®
Product Type:
Condensate Drain Pan
Width:
28 in