30 x 4 in. Condensate Drain Pan Trap 3/4 in. Plastic

You last purchased this on
 
Rectorseal

Goliath® 30 x 4 in. Condensate Drain Pan Trap 3/4 in. Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

Goliath® 30 x 4 in. Condensate Drain Pan Trap 3/4 in. Plastic

  • Fast #
  • Part #REC96206
  • Item #3157592
  • Manufacturer Part #96206
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Risers run the length of pan for better strength when hanging
  • Extreme temperature durability
  • Strong enough to hang using only 1 pair of steel support struts, ensuring a quick-and-easy professional installation
  • Crack, split, leak and rust resistant
  • Self extinguishing
  • High tensile strength
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Collection:
Goliath®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
4 in
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Height:
3-8/10 in
IAPMO Listed -:
No
Length:
50 in
Material:
Plastic
Material Type:
DexElar®, Polymer
Product Type:
Drain Pan
Size:
30 x 50 in
Temperature Range:
- 40 to 260 Deg F
Thickness:
0.01 in
UL Listed:
No
Width:
30 in