30 x 62 in. Goliath Drain Pan with Switch
Goliath® 30 x 62 in. Goliath Drain Pan with Switch
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Switch can be normally open or closed and UL 508 approved
- Extreme temperature durability
- Combo pan w/sensor makes choosing the right switch easy
- Self extinguishing
- Crack/split/leak/rust resistant
- High tensile strength
Documents
Specifications
- Collection:
- Goliath®
- Color Finish Name:
- Black
- Height:
- 4-1/4 in
- Length:
- 63 in
- Material:
- Plastic
- Material Type:
- DexElar®
- Power Source:
- Electric
- Width:
- 30 in