Rectorseal

Goliath® 50 x 30 in. Drain Pan with Switch

Part #RAGG30X50WS  |  Manufacturer Part #AG-G 30X50 + 4200E

Length:

50-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Combo pan w/sensor makes choosing the right switch easy
  • Switch can be normally open or closed and UL 508 approved
  • Extreme temperature durability
  • High tensile strength
  • Crack/split/leak/rust resistant
  • Self extinguishing

Documents

Specifications

Collection: Goliath®

Color Finish: Black

Height: 4 in

Length: 50-1/2 in

Material: Plastic

Material Type: DexElar®

Power Source: Electric

Width: 30 in