0 items

Rectorseal SureSeal® In-Line Floor Drain Trap Seal

REC970

Fitting Sizes

Starting at $67.39
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blocks dangerous and noxious sewer gas emissions from backing-up into living or working areas
  • Maintenance-free except for occasional flushing and no walls or floors to tear up to access problems
  • Resistant to lime scale and microbiological growth
  • Successfully tested with common cleaning solutions and other chemicals approved from drain disposal
  • SureSeal® meets the stringent ASSE 1072 new plumbing code standard for all floors and all floor drain flow rates

SPECIFICATIONS

ANSI Specifications
ANSI A-112.6.3
ASSE Standards
ASSE 1072
CARB OTC LEED Compliant
No
CSA Certified
No
Collection
SureSeal®
Color Finish
Black
Color Finish Category
Blacks
Depth
1-1/4 in
Diameter
2 in
End Connection 1
Press
End Connections
Press
Fitting Size 1
2 in
Fitting Sizes
2 in
IAPMO Listed
Yes
Length
6-1/8 in
Material
Plastic
Material Type
HDPE
NSF Certified
No
Type
Inline Floor Drain Trap Sealer
Width
3 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday