30 oz. Firecaulk
Metacaulk® 1000 Firestop 30 oz. Firecaulk
Frequently Purchased Together
Product Details
- When exposed to heat, expands and forms a strong char to seal off the penetration and prevent the passage of flames and hot gasses
- Excellent freeze and thaw properties
- Highly intumescent firestop material used primarily for plastic and insulated pipe applications
- Minimum 3 year shelf life
- Water based
- For interior use, and paintable
- UL classified system up to 4 hours
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-814
- Adjustable:
- No
- Collection:
- Metacaulk® 1000 Firestop
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- FM Approved:
- Yes
- Height:
- 2-1/2 in
- Length:
- 2-3/4 in
- Material:
- Water-based Sealant
- Maximum Temperature:
- 120
- Product Type:
- Firestop Sealant
- Size:
- 30 oz
- UL Listed:
- Yes
- Width:
- 2-3/4 in