0 items

Rectorseal Metacaulk® 1000 1 lb. Waterbased Fire Barrier

REC66305

Size

1 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Excellent freeze and thaw properties
  • For interior use, and paintable
  • Highly intumescent firestop material used primarily for plastic and insulated pipe applications
  • Minimum 3 year shelf life
  • UL classified system up to 4 hours
  • Water based
  • When exposed to heat, expands and forms a strong char to seal off the penetration and prevent the passage of flames and hot gasses

SPECIFICATIONS

ASTM Specifications
ASTM E-814
Collection
Metacaulk® 1000
Color Finish
Red
FM Approved
Yes
Height
9 in
Length
8-1/4 in
Material
Water-Based Sealant
Maximum Temperature
120
Size
1 gal
UL Listed
Yes
Width
8-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday