0 items

Rectorseal Metacaulk® MC 150+ 10.3 oz Sealant

REC66648

Size

10.3 oz

$10.55

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Excellent freeze-thaw
  • Flexible set
  • Intumescent
  • Minimum 3 year shelf life
  • Paintable
  • Safe and easy to use
  • VOC compliant
  • Water based

SPECIFICATIONS

ASTM Specifications
ASTM E-814
Collection
Metacaulk® MC 150+
Color Finish
Red
FM Approved
Yes
Height
11-1/2 in
Length
2 in
Material
Water-Based Sealant
Maximum Temperature
120
Size
10.3 oz
UL Listed
Yes
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday