2 x 12 ft. Intumescent Wrap Strip in Black
Metacaulk® 2 x 12 ft. Intumescent Wrap Strip in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 64-
Pick Up: Not available
-
Shipping: Not available
Product Details
- When exposed to heat, expands and forms a strong char to seal off the penetration and prevent the passage of flames and hot gasses
- Excellent freeze and thaw properties
- Highly intumescent firestop material used primarily for plastic and insulated pipe applications
- Minimum 3 year shelf life
- Water based
- For interior use, and paintable
- UL classified system up to 4 hours
Documents
Specifications
- ASTM:
- ASTM E-84
- Adjustable:
- No
- Application:
- Plastic Pipe, Insulated Pipes
- Collection:
- Metacaulk®
- Color Finish Name:
- Black
- FM Approved:
- Yes
- Fits Pipe Size:
- 14 in
- Height:
- 1/4 in
- Length:
- 9-3/4 in
- Material:
- Intumescent
- Maximum Temperature:
- 120
- Product Type:
- Strip
- Size:
- 2 ft x 12 ft
- UL Listed:
- Yes
- Width:
- 8-3/4 in