20 lbs. Pail Mortar
Metacaulk® 20 lbs. Pail Mortar
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- When exposed to heat, expands and forms a strong char to seal off the penetration and prevent the passage of flames and hot gasses
- Excellent freeze and thaw properties
- Highly intumescent firestop material used primarily for plastic and insulated pipe applications
- Minimum 3 year shelf life
- Water based
- For interior use, and paintable
- UL classified system up to 4 hours
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-814
- Adjustable:
- No
- Collection:
- Metacaulk®
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- FM Approved:
- Yes
- Height:
- 14-3/4 in
- Length:
- 16 in
- Material:
- Calcium Sulfate
- Maximum Temperature:
- 120
- Product Type:
- Fire Rated Mortar
- Size:
- 20 lbs
- UL Listed:
- Yes
- Width:
- 12 in