Metacaulk® 4 in. Intumescent Pipe Collar in Red

Part #REC66351  |  Item #451376  |  Manufacturer Part #66351

$ 47.81 EACH
(Pricing is for 4 in)

Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Prefabricated firestop systems for through penetrations
  • For use with PVC, CPVC, ABS, PVC foam core, ABS foam core, FRPP, PEX pipe, and electrical cable
  • Highly intumescent
  • No measurement of material required
  • Saves on labor cost

Documents

Specifications

ASTM Specifications: ASTM E-814

Adjustable: Yes

Application: [ABS, CPVC, Electrical, PVC, PEX Pipe]

Collection: Metacaulk®

Color Finish: Red

FM Approved: Yes

Fits Pipe Size: 4 in

Length: 1 in

Material: Intumescent

Maximum Temperature: 120

Product Type: Collar

Size: 4 in

UL Listed: Yes

Width: 3/4 in