Rectorseal

Metacaulk® 82 ft. x 3 in. Joint Strip Firestop Device

Part #REC66703  |  Manufacturer Part #66703

Length:

82 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy to install and Cost effective
  • Versatile, Flexible
  • Highly intumescent (multiple staged)
  • Forms a strong char to prevent passage of flame, smoke and hot gases
  • May be covered with any color standard architectural caulk

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: [Fire Protection, Masonry]

Collection: Metacaulk®

Color Finish: Dark Grey

Color Finish Category: Greys

FM Approved: Yes

Height: 3 in

Length: 82 ft

Maximum Temperature: 120

Minimum Temperature: 35

Origin: Domestic

Temperature Range: 35 to 120 Deg F

Thickness: 0.0625 in

Type: Intumescent Firestop

UL Listed: UL 1479

Weight: 7-1/2

Width: 10-3/8 in