20.2 oz. Acrylic Latex Smoke and Acoustic Sealant in White
Metacaulk® Firestop 20.2 oz. Acrylic Latex Smoke and Acoustic Sealant in White
Frequently Purchased Together
Product Details
- Low VOC and Meets LEED criteria under Environmental Air Quality and Regional Materials.
- Paintable, Flexible set and Easy to dispense. Water clean up, May be used in vertical and horizontal assemblies in linear joints in walls or floors.
- Tested for air leakage in accordance to modified UL 1479 and modified UL 2079.
- STC rating 69- highest STC rating in market (tested to E90 standards as a smoke sealant)
- Interior grade and Protected in wet and dry stages against mold growth with a combination of biocides.
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM C-834, ASTM E-1399, ASTM E-84, ASTM E-90
- Adjustable:
- No
- Application:
- Conduit, Ducts, Pipe, Ventilation Systems
- CARB OTC LEED Compliant:
- No
- Collection:
- Metacaulk® Firestop
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 13 in
- Length:
- 2 in
- Material:
- Plastic
- Material Type:
- Acrylic Latex
- Maximum Temperature:
- 120
- Minimum Temperature:
- 35
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Smoke & Acoustic Sealant
- Size:
- 20.2 oz
- UL Listed:
- UL 1479/UL 2079
- Weight:
- 1.68 lb
- Width:
- 2 in