8 oz PVC White Pipe Joint Compound
No. 100 Virgin™ 8 oz PVC White Pipe Joint Compound
Package Quantity Info:
EA: 1 IP: 24 CA: 24 PT: 2112-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contains virgin PTFE
- Low odor
- Allows for immediate pressurization
- Brushable from 20°F to 140°F
- Non-flammable
- Formulated for plastic and metal pipe
- Lead free and contains no other metals
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI 372
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- No. 100 Virgin™
- Color:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Size:
- 8 oz
- Temperature Range:
- 20 to 140 Deg F
- UL Listed:
- No