4 oz. PVC Yellow Pipe Joint Compound
No. 5® 4 oz. PVC Yellow Pipe Joint Compound
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For use with water, hot or cold
- Lubricates and protects threads
- Soft setting, slow drying
- Ideal for a wide variety of fluids and gasses including potable water
- For pressure up to 12,000 psi with liquids, and 2,600 psi with gases
- Do not use on ABS or CPVC
- Lead free and contains no other metals
- Allows for immediate pressurization on pipes up to 2"
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-G, ANSI 372
- Adjustable:
- No
- Application:
- Residential, Potable Water
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- No. 5®
- Color:
- Yellow
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2 in
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- PTFE
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Pressure - Maximum:
- 12000 psi
- Product Type:
- Pipe Thread Sealant
- Size:
- 4 oz
- Temperature Range:
- 20 to 140 Deg F
- UL Listed:
- Yes