8 oz. PVC Yellow Pipe Joint Compound

You last purchased this on
 
Rectorseal

No. 5® 8 oz. PVC Yellow Pipe Joint Compound

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

No. 5® 8 oz. PVC Yellow Pipe Joint Compound

  • Fast #
  • Part #REC25551
  • Item #458
  • Manufacturer Part #25551
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Immediate pressurization on pipe up to 2 in and 100 psi
  • Lubricates and protects threads. For use with potable water
  • Soft setting, slow drying and will not dry out in the can
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 61-G, ANSI 372
Adjustable:
No
Application:
Residential, Potable Water
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
No. 5®
Color:
Yellow
GSA Approved:
No
IAPMO Listed -:
No
Length:
2-1/2 in
Material:
Plastic, Synthetic Fiber
Material Type:
PTFE
NSF:
NSF 61-G, NSF 372
NSF Certified:
Yes
Pipe Compatibility:
PVC
Pressure - Maximum:
12000 psi
Product Type:
Pipe Thread Sealant
Size:
8 oz
Temperature Range:
20 to 140 Deg F
UL Listed:
Yes