Rectorseal No. 5® Sub-Zero 1 pt Sub-Zero Pipe Joint Compound

REC27541

Size

1 pt

$31.78

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Breaks out easily without damaging threads
  • Do not use on ABS or CPVC
  • For use with water, hot or cold
  • Lead free, and contains no other metals
  • Reduces friction to allow tighter joint makeup
  • Soft setting
  • Will not dry out in the can

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
No. 5® Sub-Zero
Color
White
GSA Approved
No
IAPMO Listed
Yes
Length
3-1/2 in
NSF Certified
No
Size
1 pt
Temperature Range
40 to 125 Deg F
Type
Pipe Thread Sealant
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday