Rectorseal NoKink™ 36 x 1/2 in. Flexible Refrigerant Line Connector

REC66737

Length

12 in

$66.52

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Allows for easy flaring
  • Eliminates kinking of refrigerant line
  • Includes 3" copper stubs for quick connection
  • Operating pressure rating of 800 psi

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
Collection
NoKink™
Color Finish
Silver
Color Finish Category
Silver Tones
FM Approved
Yes
Height
16 in
Length
12 in
Material
Copper, Stainless Steel
Maximum Temperature
120
Size
1/2 in
Temperature Range
40 to 120 Deg F
UL Listed
Yes
Width
1-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday