1 lb. Solder Flux Paste
Nokorode® Hot Flux™ 1 lb. Solder Flux Paste
Frequently Purchased Together
Product Details
- Stays firm and stable in hot weather
- Multipurpose for use with 95/5, 60/40, 50/50, and 40/60 solder
- Cleans and fluxes in 1 operation
- Meets OF 506 type 1 A and A-A-51145
- Low corrosivity, low scorching, and low spattering
- Lead free and acid free, safe to use on potable water systems
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- 40/60 Solder, 50/50 Solder, 60/40 Solder, 95/5 Solder
- CARB OTC LEED Compliant:
- No
- Collection:
- Nokorode® Hot Flux™
- Color:
- Black
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Melting Temperature:
- 125 F
- NSF Certified:
- No
- Product Type:
- Flux
- Size:
- 1 lb