1.7 oz. Solder Flux Paste
Nokorode® 1.7 oz. Solder Flux Paste
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stays soft and sticky in cold weather applications
- Multipurpose for use with 95/5, 60/40, 50/50, and 40/60 solder
- Cleans and fluxes in 1 operation
- Low corrosivity, low scorching, and low spattering
- Lead free and acid free, safe to use on potable water systems
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Soldering, 95/5 Solder, 60/40 Solder, 50/50 Solder, 40/60 Solder
- CARB OTC LEED Compliant:
- No
- Collection:
- Nokorode®
- GSA Approved:
- Yes
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Solder Flux Paste
- Size:
- 1.7 oz