1.7 oz. Solder Flux Paste

You last purchased this on
 
Rectorseal

Nokorode® 1.7 oz. Solder Flux Paste

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

Nokorode® 1.7 oz. Solder Flux Paste

  • Fast #
  • Part #REC14800
  • Item #1097427
  • Manufacturer Part #14800
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stays firm and stable in hot weather
  • Multipurpose for use with 95/5, 60/40, 50/50, and 40/60 solder
  • Cleans and fluxes in 1 operation
  • Meets OF 506 Type 1 A and A-A-51145
  • Low corrosivity, low scorching, and low spattering
  • Lead free and acid free, safe to use on potable water systems
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential, Soldering, 95/5 Solder, 60/40 Solder, 50/50 Solder, 40/60 Solder
CARB OTC LEED Compliant:
No
Collection:
Nokorode®
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Product Type:
Flux
Size:
1.7 oz