Nokorode® 8 oz Flux

Part #REC14820  |  Item #1097435  |  Manufacturer Part #14820

Size:

8 oz

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cleans and fluxes in 1 operation
  • Stays firm and stable in hot weather
  • Multipurpose for use with 95/5, 60/40, 50/50, and 40/60 solder
  • Lead free and acid free, safe to use on potable water systems
  • Low corrosivity, low scorching, and low spattering
  • Meets OF 506 Type 1 A and A-A-51145

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Nokorode®

Color Finish: Brown

Color Finish Category: Browns

GSA Approved: No

IAPMO Listed: No

Melting Temperature: 120 F - 150 F

NSF Certified: No

Product Type: Flux

Size: 8 oz

Temperature Range: 40 to 125 Deg F

Type: Hot Weather