3 oz. Flux

You last purchased this on
 
Rectorseal

Nokorode® C-Flux® 3 oz. Flux

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

Nokorode® C-Flux® 3 oz. Flux

  • Fast #
  • Part #REC74026
  • Item #44571
  • Manufacturer Part #74026
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flows smoothly into even the smallest cavity
  • Acid free
  • Cleans, fluxes, and pre-tins in 1 operation
  • Multipurpose for use with 95/5, 60/40, 50/50, and 40/60 solder
  • Smooth consistency makes it easy to apply
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
40/60 Solder, 50/50 Solder, 60/40 Solder, 95/5 Solder
CARB OTC LEED Compliant:
No
Collection:
Nokorode® C-Flux®
Composition:
95/5
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Compliant Not Certified
NSF Certified:
No
Product Type:
Flux
Size:
3 oz