Multi Key for R-22, R410 and Universal Caps
Novent® Multi Key for R-22, R410 and Universal Caps
Frequently Purchased Together
Product Details
- Corrosion resistant
- Unlocking key for removes all Novent® caps
Documents
Specifications
- Collection:
- Novent®
- Color Finish Name:
- Silver
- Length:
- 5 in
- Material:
- Steel
- Product Type:
- Multi Key
- Weight:
- 0.1 lb
- Width:
- 1 in