32 oz Line Set Flush
Nu Line® 32 oz Line Set Flush
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-corrosive
- Biodegradable
- Use it every 3 months to help prevent water damage and mold growth from clogged A/C drain lines
- Will not harm drain pipes or pans
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Collection:
- Nu Line®
- Height:
- 8-7/8 in
- Length:
- 3-1/4 in
- Material:
- Liquid
- Material Type:
- Propylene Glycol
- Product Type:
- Drain Cleaner
- Size:
- 32 oz