Rectorseal

Odorgon™ 2 lbs. Powder

Part #REC68514  |  Manufacturer Part #68514

Size:

2 lbs
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Absorbs and deodorizes after spills and leaks
  • Sifter top can for controlled economical usage and clean storage
  • Pleasant odor
  • Non-explosive
  • Non-flammable

Documents

Specifications

ADA Compliant: No

Adjustable: No

Collection: Odorgon™

Color Finish: Yellow

Color Finish Category: Yellows

Height: 8-1/4 in

Length: 4 in

Maximum Temperature: 120

Size: 2 lbs

Type: Odor Control

Width: 1-1/2 in