Rectorseal

Paircoil™ 65 ft. x 1/4 x 1/2 in. Line Set

Part #REC87785  |  Manufacturer Part #87785

Suction Line OD :

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For air conditioning and refrigeration installations
  • Saves time when installing or retrofitting mini-splits
  • Coated insulation will not tear
  • Length markings every 2'

Specifications

ADA Compliant: No

ASTM Specifications: ASTM B-280, ASTM C-534

Adjustable: No

Collection: Paircoil™

Length: 65 ft

Line Set Type: Mini-Split

Liquid Line OD : 1/4 in

Material: Copper, Plastic

Suction Line OD : 1/2 in

Type: REC87785

UL Listed: No