0 items

Rectorseal PD Series PD Series Plastic Tee Mounting Bracket in Ivory

REC8642

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Protects linesets from the element, vandalism and mechanical damage
  • UV & weather resistant heavy duty PVC construction
  • enhances appearance of system

SPECIFICATIONS

BAA Compliant
No
Collection
PD Series
Color Finish
Ivory
Length
2-1/2 in
Material
Plastic
Material Type
PVC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday