0 items

Rectorseal Metacaulk® Pipe Collar

REC663

Diameter

Starting at $21.54
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with PVC, CPVC, ABS, PVC foam core, ABS foam core, FRPP, PEX pipe, and electrical cable
  • Highly intumescent
  • No measurement of material required
  • Prefabricated firestop systems for through penetrations
  • Saves on labor cost

SPECIFICATIONS

ASTM Specifications
ASTM E-814
Collection
Metacaulk®
Color Finish
Red
Diameter
1-1/2 in
FM Approved
Yes
Fits Pipe Size
1-1/2 in
Height
1 in
Length
9 in
Material
Intumescent
Maximum Temperature
120
Size
1-1/2 in
UL Listed
Yes
Width
1/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday