0 items

Rectorseal T Plus 2® Pipe Compound White

REC23

Size

Starting at $18.71
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Allows for immediate pressurization
  • For use with water, hot or cold
  • Formulated for plastic and metal pipe
  • Lead free and contains no other metals
  • Lubricates and protects threads
  • Non-flammable
  • PTFE enriched, low odor
  • Withstands 10,000 psi for fluids, and 2000 psi for gases

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-G
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
T Plus 2®
Color Finish
White
GSA Approved
No
IAPMO Listed
Yes
Length
2-1/2 in
Material
Plastic, Synthetic Fiber
Material Type
PTFE
Maximum Pressure
10,000 psi (liquids), 2,000 psi (gases)
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-G
Size
1/2 pt
Temperature Range
20 to 140 Deg F
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday