0 items

Rectorseal No. 100 Virgin™ Pipe Joint Compound

REC22

Size

1/4 pt
Starting at $21.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Allows for immediate pressurization
  • Brushable from 20°F to 140°F
  • Contains virgin PTFE
  • Formulated for plastic and metal pipe
  • Lead free and contains no other metals
  • Low odor
  • Non-flammable

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-G
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
No. 100 Virgin™
Color Finish
Off White
GSA Approved
No
IAPMO Listed
Yes
Length
2 in
Material
Plastic, Synthetic Fiber
Material Type
PTFE
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-G
Size
1/4 pt
Temperature Range
20 to 140 Deg F
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday