0 items

Rectorseal Big Foot® Polymer Riser End Caps

REC87765

Material

Plastic

$11.24

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • End caps are the perfect detail to complete an install
  • Light, durable, and weather resistant
  • One size fits all

SPECIFICATIONS

Collection
Big Foot®
Color Finish
Ivory
Height
4 in
Length
3-3/4 in
Material
Plastic
Material Type
Polymer
Width
3-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday